
3/4" Type 316 Stainless Steel Rigid Conduit, 10' Length
Item #: 218722
Cat #: S60710CT00
UPC: 847656000110
Documents & Guides
3/4 Inch Type 316 Stainless Steel Rigid Conduit, 10 Foot Length, Includes Standard Threaded Coupling
Sign In or Register to view pricing and more.
No associated products found.
Overview
3/4 Inch Type 316 Stainless Steel Rigid Conduit, 10 Foot Length, Includes Standard Threaded Coupling
Calbrite stainless steel rigid conduit is manufactured in type 304 & 316 stainless to meet stringent sanitary requirements and withstand harsh corrosive environments. The conduit is polished to a bright, easily maintainable finish that allows for minimal cleaning, enhances the appearance, and improves the surface's resistance to pitting & bacterial corrosion
Also known as: 847656000110, S60710CT00
Specifications
Diameter: | 3/4 in |
Length: | 10 ft |
Material: | 316 Stainless Steel |
Diameter: | 3/4 in |
Material: | 316 Stainless Steel |
Length: | 10 ft |
Customer Reviews
No reviews for this product
(0)