Sign In or Register to view pricing and more.
Documents & Guides
F-Connector, RG6, Crimp On, Card of 10
Overview
F-Connector, RG6, Crimp On, Card of 10
Nickel plated brass crimp sleeve connectors are designed for indoor coax terminations for standard video and other RF applications. Connectors require crimping with a hex crimp tool to secure the connector to the cable. For outdoor or high performance F connectors see the RTQ™ series of compression connectors.
Also known as: 783250850570, 85-057
Specifications
Material: | Brass |
Standards: | California Proposition 65 |
Connector Type: | RG6 |
Material: | Brass |
Connector Type: | RG6 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)