Power Cord, 30A, 120/240VAC, NEMA L14-30, 10ft. Black

Item #: 218672

Cat #: PC3010

UPC: 851890000126

Documents & Guides
10 ft. Power Cord. 30 Amp, 120/240V AC. NEMA Configuration: L14-30. Maximum Generator Input: 7.5 kW
Sign In or Register to view pricing and more.

Overview

10 ft. Power Cord. 30 Amp, 120/240V AC. NEMA Configuration: L14-30. Maximum Generator Input: 7.5 kW
These heavy-duty cord sets with molded ends are designed for use with Reliance manual transfer switches, transfer panels and power inlet boxes. UL listed.
Also known as: 851890000126, PC3010

Specifications

Volts AC: 120, 240
NEMA Configuration: L14-30R, L14-30P
Length: 10 ft
Conductors: 4
Volts AC: 120, 240
Length: 10 ft
NEMA Configuration: L14-30R, L14-30P
Conductors: 4

Customer Reviews

No reviews for this product
(0)