Drywall Self Drilling Screw, Phillips, Bugle Head, 6 x 1-5/8"

Item #: 2186637

Cat #: DWSD6158

UPC: 781002856948

Sign In or Register to view pricing and more.
Documents & Guides
Drywall Self Drilling Screw, Phillips, Bugle Head, 6 x 1-5/8 Inch

Overview

Drywall Self Drilling Screw, Phillips, Bugle Head, 6 x 1-5/8 Inch
Self Drilling Drywall Screws are used for attaching drywall to 20-12 gauge metal studs. They feature a countersunk bugle head that tapers down into the drywall after installation to provide a clean, finished look.
Also known as: 781002856948, DWSD6158

Specifications

Screw Head: Bugle
Drive: Phillips
Color: Black
Size: # 6
Material: Steel
Length: 1 5/8 in
Thread: Fine
Screw Head: Bugle
Color: Black
Material: Steel
Thread: Fine
Drive: Phillips
Size: # 6
Length: 1 5/8 in

Customer Reviews

No reviews for this product
(0)