Cable, Power, SpeedTEc DIN Connector, D-Flying Lead, 14AWG, Std. 12m

Item #: 218617

Cat #: 2090-CPWM7DF-14AF12

UPC: 884951120136

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Power, SpeedTec DIN Connector, D-Flying Lead, 14 AWG, Continuous Flex, 12 meter

Overview

Cable, Power, SpeedTec DIN Connector, D-Flying Lead, 14 AWG, Continuous Flex, 12 meter
Also known as: 884951120136, 2090-CPWM7DF-14AF12

Specifications

Length: 12 m
Type: Cable, Power
Gauge: 14
Length: 12 m
Gauge: 14
Type: Cable, Power

Customer Reviews

No reviews for this product
(0)