8' 32W T8 LED Lamp, 41K

Item #: 2185936

Cat #: LED32T8L96FGDIM841BFG2

UPC: 046135420580

Documents & Guides
8-foot LEDlescent™ ballast-free, LED T8, Frosted Glass, 32W, 120-277 Volts, 82 CRI, 4400 Lumens, 4100K, 50,000 hrs life, Dimmable
Sign In or Register to view pricing and more.

No associated products found.

Overview

8-foot LEDlescent™ ballast-free, LED T8, Frosted Glass, 32W, 120-277 Volts, 82 CRI, 4400 Lumens, 4100K, 50,000 hrs life, Dimmable
Also known as: 046135420580, LED32T8L96FGDIM841BFG2

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 32
Color Rendering Index (CRI): 82
Color: Frosted
Length: 8 ft, 96 in
Lumens: 4400
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Length: 8 ft, 96 in
Wattage: 32
Color: Frosted
Lumens: 4400

Customer Reviews

No reviews for this product
(0)