
5"/6" LED Retrofit Downlight, Smooth, Selectable CCT
Item #: 2185813
Cat #: 65SEMW-SWW5-90CRI-M6
UPC: 194994825197
Sign In or Register to view pricing and more.
Documents & Guides
5 Inch / 6 Inch LED Retrofit Downlight, Smooth Trim, 10.5 Watt, 120V, 90+ CRI, 900 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable
Overview
5 Inch / 6 Inch LED Retrofit Downlight, Smooth Trim, 10.5 Watt, 120V, 90+ CRI, 900 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable
The E Series LED Recessed Module with Switchable White feature offers flexibility for lighting a space to the desired color temperature with the integrated switch that allows for simple color temperature adjustment directly on the trim to change from 2700K, 3000K, 3500K, 4000K or 5000K at 90 CRI. Providing optimized value, the 5”/6” LED trim module is designed for easy installation into both 5” and 6” residential housings using the adjustable torsion springs. The E Series is ideal for retrofitting into most existing 5” or 6” recessed, remodel or new construction housings for residential, multi-family, and light commercial applications. The E Series combines dependable performance and low cost with the virtually maintenance-free, energy-saving benefits of a 50,000 hour rated-life LED. Field installable, color finish trim inserts available in baffle and smooth styles to further customize your space with designer finishes including matte black, brushed nickel, and oil-rubbed bronze.
Also known as: 194994825197, 65SEMW-SWW5-90CRI-M6
Specifications
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
Volts AC: | 120 |
Lumens: | 900 |
Color Rendering Index (CRI): | 90+ |
Wattage: | 10.500 |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
Lumens: | 900 |
Wattage: | 10.500 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 90+ |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)