
Wireway Support Hanger
Item #: 21858
Cat #: F44GSH
UPC: 783510523008
Documents & Guides
Wireway Support Hanger, Material/Finish: Steel/Gray. For use with Type 1, Size/Dims: 4.00x4.00, Wireway .
Sign In or Register to view pricing and more.
Overview
Wireway Support Hanger, Material/Finish: Steel/Gray. For use with Type 1, Size/Dims: 4.00x4.00, Wireway .
Support hangers are used for wireway floor or wall installations.
Also known as: 783510523008, F44GSH
Specifications
IP/NEMA Rating: | NEMA 1, IP30 |
Color: | Gray |
Height: | 4 in |
Material: | Steel |
Width: | 2.500 in |
IP/NEMA Rating: | NEMA 1, IP30 |
Height: | 4 in |
Width: | 2.500 in |
Color: | Gray |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)