32A Shock Block® Industrial Protection Device, 208V

Item #: 2185753

Cat #: SB5032-021-0

UPC: 079458294415

Sign In or Register to view pricing and more.
Documents & Guides
32A Industrial Shock Block® With A Supply Voltage Of 208 And Trip Level (Ma) 6 (Fixed)

Overview

32A Industrial Shock Block® With A Supply Voltage Of 208 And Trip Level (Ma) 6 (Fixed)
The Industrial Shock Block® SB5000 series is a personnel protection device designed to meet the requirements for specialpurpose GFCIs defined by UL 943C. This standard outlines GFCI classes specifically designed for use in industrial facilities. Class C GFCIs are intended to be used on three-phase systems where the line-to-line voltage is 480 V or less with a trip level of 20 mA, while Class D GFCIs are intended to be used on 600 V systems. The Industrial Shock Block includes DFT harmonic filtering, an automatic self-test feature, and is compliant to the UL 1998 Software in Programmable Components standard. 
Also known as: 079458294415, SB5032-021-0

Specifications

Amps: 32
Volts AC: 208
Amps: 32
Volts AC: 208

Customer Reviews

No reviews for this product
(0)