12/4 Type SJEOOW Cord, Black, 250'

Item #: 2185313

Cat #: SJEOOW124BLK250RL

UPC:

Documents & Guides
12 AWG, 4 Conductor Type SJEOOW Cord, Black, 250'
Sign In or Register to view pricing and more.

No associated products found.

Overview

12 AWG, 4 Conductor Type SJEOOW Cord, Black, 250'
SJEOOW cord is a  junior service portable cord suitable for use in both indoor and outdoor industrial environments . This portable cord features a TPE jacket that offers a wider continuous temperature range than rubber. TPE also provides better flexibility at very low temperatures.
Also known as: SJEOOW124BLK250RL

Specifications

Length: 250 ft
Gauge: 12
Type: SJEOOW
Conductors: 4
Length: 250 ft
Type: SJEOOW
Gauge: 12
Conductors: 4

Customer Reviews

No reviews for this product
(0)