12/3 Type SJEOOW Cord, Black, 1000'

Item #: 2185310

Cat #: SJEOOW123BLK1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
12 AWG, 3 Conductor Type SJEOOW Portable Cord, Black, 1000'

Overview

12 AWG, 3 Conductor Type SJEOOW Portable Cord, Black, 1000'
SJEOOW cord is a  junior service portable cord suitable for use in both indoor and outdoor industrial environments . This portable cord features a TPE jacket that offers a wider continuous temperature range than rubber. TPE also provides better flexibility at very low temperatures.
Also known as: SJEOOW123BLK1000RL

Specifications

Conductors: 3
Length: 1000 ft
Gauge: 12
Color: Black
Type: SJEOOW
Conductors: 3
Gauge: 12
Type: SJEOOW
Length: 1000 ft
Color: Black

Customer Reviews

No reviews for this product
(0)