Butt Connector, Nylon-Insulated, 16 - 14 AWG

Item #: 218522

Cat #: MN14BCX

UPC: 051128586808

Documents & Guides
Butt Connector, Nylon-Insulated, 16 - 14 AWG, Blue, 100 Pack
Sign In or Register to view pricing and more.

No associated products found.

Overview

Butt Connector, Nylon-Insulated, 16 - 14 AWG, Blue, 100 Pack
3MÖ ScotchlokÖ Butt Connector is color-coded for quick and easy identification of the wire size required. The connector has a nylon-insulated, seamless barrel and provides electrical connection to a pre-stripped end of a stranded wire. It has chamfered barrel ends that enable fast, simple wire insertion and allows for correct positioning with built-in wire stop. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128586808, MN14BCX

Specifications

Color: Blue
Material: Nylon
Allowable Gauge Range: 16 - 14
Color: Blue
Allowable Gauge Range: 16 - 14
Material: Nylon

Customer Reviews

No reviews for this product
(0)