5.5W CFL LED Lamp, 30K

Item #: 2185037

Cat #: 532408

UPC: 046677532406

Sign In or Register to view pricing and more.
Documents & Guides
5.5 Watt CFL LED Lamp, 82 CRI, 830 Lumens, 3000K, G24q (4-Pin) Base, Dimmable

Overview

5.5 Watt CFL LED Lamp, 82 CRI, 830 Lumens, 3000K, G24q (4-Pin) Base, Dimmable
Philips PLED 4-pin & 2-pin lamps are an affordable LED solution to replace compactflourescent lamps. The product provides a natural lighting effect for use in manylighting applications, and provides instant energy savings, making them anenvironmentally-friendly solution. Available as replacements for 13W, 26W and 32Wcompact fluorescent lamps.
Also known as: 046677532406, 532408

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 830
Color Rendering Index (CRI): 82
Wattage: 5.500
Light Technology: LED
Dimmable: Yes
Base: 4-Pin (G24q)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Light Technology: LED
Base: 4-Pin (G24q)
Lumens: 830
Wattage: 5.500
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)