13W CFL Lamp, 27K

Item #: 218499

Cat #: S7364

UPC: 045923073649

Sign In or Register to view pricing and more.
Compact Fluorescent Spiral Lamp, Designation: 13T2C/27, 120 V, 13 WTT, T2 Shape, E12 Candelabra Base, 12000 HR, Lumens: 900 LM Initial, 2700 DEG K Color Temperature, Warm White 82 CRI, 4-1/8 IN Length, 1-13/16 IN Diameter *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

Compact Fluorescent Spiral Lamp, Designation: 13T2C/27, 120 V, 13 WTT, T2 Shape, E12 Candelabra Base, 12000 HR, Lumens: 900 LM Initial, 2700 DEG K Color Temperature, Warm White 82 CRI, 4-1/8 IN Length, 1-13/16 IN Diameter *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923073649, S7364

Specifications

Wattage: 13
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 900
Color Temperature: 2700 (Warm White)
Light Technology: CFL
Dimmable: No
Base: Candelabra Screw (E12)
Wattage: 13
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: No
Color Rendering Index (CRI): 82
Lumens: 900
Light Technology: CFL
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)