Compression Lug, Copper, 2 Hole 3/8", Standard Barrel, 350 MCM

Item #: 218498

Cat #: YA31L2TC38

UPC: 781810503683

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 350 MCM, 3/8 Inch Bolt Holes, 1 Inch Spacing, Coded Red, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 350 MCM, 3/8 Inch Bolt Holes, 1 Inch Spacing, Coded Red, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
2-Hole Compression Lug With Inspection Window, Copper, Size (Inches): 3.51 L in, Finish: Electro Tin-Plated, Wire Size: 350 kcmil, Die Color: Red
Also known as: 781810503683, YA31L2TC38

Specifications

Color: Red
Material: Copper
Volts AC: 600
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 350
Color: Red
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 350
Material: Copper
Mounting: 2-Hole
Stud Size: 3/8 in

Customer Reviews

No reviews for this product
(0)