Compression Lug, Copper, 2 Hole 1/2", Standard Barrel, 350 MCM

Item #: 218493

Cat #: YA312LN

UPC: 781810505076

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 350 MCM, 1/2 Inch Bolt Holes, 1-3/4 Inch Spacing, Coded Red, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 350 MCM, 1/2 Inch Bolt Holes, 1-3/4 Inch Spacing, Coded Red, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Hylug YA 2-Hole Compression Lug With Inspection Window, Copper, Size (Inches): 4.7 L in, Finish: Tin-Plated, Wire Size: 350 kcmil, Die Color: Red
Also known as: 781810505076, YA312LN

Specifications

Color: Red
Material: Copper
Volts AC: 600
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 350
Stud Size: 1/2 in
Color: Red
Volts AC: 600
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 350

Customer Reviews

No reviews for this product
(0)