Incandescent Bulb, F15, 60W, 120V, Clear

Item #: 218476

Cat #: S3376

UPC: 045923033766

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Incandescent Bulb, 60 Watt, 120 Volt, Bulb: F15 (Flambeau), Base: Medium Screw (E26), Lumens: 620, Lamp Finish: Clear

Overview

Incandescent Bulb, 60 Watt, 120 Volt, Bulb: F15 (Flambeau), Base: Medium Screw (E26), Lumens: 620, Lamp Finish: Clear
Also known as: 045923033766, S3376

Specifications

Lumens: 620
Shape: F15 (Flambeau)
Base: Medium Screw (E26)
Type: Miniature
Volts AC: 120
Wattage: 60
Light Technology: Incandescent
Lumens: 620
Base: Medium Screw (E26)
Volts AC: 120
Light Technology: Incandescent
Shape: F15 (Flambeau)
Type: Miniature
Wattage: 60

Customer Reviews

No reviews for this product
(0)