12/3 Type SJEOOW Cord, Black, Cut to Length

Item #: 2184759

Cat #: SJEOOW123BLK-CUT

UPC:

Documents & Guides
12 AWG, 3 Conductor Type SJEOOW Portable Cord, Black, Cut to Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

12 AWG, 3 Conductor Type SJEOOW Portable Cord, Black, Cut to Length
S JEOOW cord is a  junior service portable cord suitable for use in both indoor and outdoor industrial environments . This portable cord features a TPE jacket that offers a wider continuous temperature range than rubber. TPE also provides better flexibility at very low temperatures.
Also known as: SJEOOW123BLK-CUT

Specifications

Conductors: 3
Gauge: 12
Color: Black
Length: Cut to Length
Type: SJEOOW
Conductors: 3
Color: Black
Type: SJEOOW
Gauge: 12
Length: Cut to Length

Customer Reviews

No reviews for this product
(0)