Series C G-frame Circuit Breaker

Item #: 2184738

Cat #: GHC1025

UPC: 786679173978

Sign In or Register to view pricing and more.
C-h Ghc1025 1 Pole 277/480v cable In&out 14kaic @ 277/480

Overview

C-h Ghc1025 1 Pole 277/480v cable In&out 14kaic @ 277/480
Eaton Series C complete molded case circuit breaker, G-frame, GHC, Complete breaker, Fixed thermal, fixed magnetic trip type, Single-pole, 25A, 277 Vac, 125 Vdc, 14 kAIC at 277 Vac, 50/60 Hz
Also known as: 786679173978, GHC1025

Specifications

Mounting: Cable
Poles: 1
Amps: 25
Mounting: Cable
Amps: 25
Poles: 1

Customer Reviews

No reviews for this product
(0)