PowerXL DM1 Series Micro Drive, 11A

Item #: 2184727

Cat #: DM1-32011NB-S20S

UPC: 786689350802

Sign In or Register to view pricing and more.
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 230 V, 11 A, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard

Overview

Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 230 V, 11 A, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard
Also known as: 786689350802, DM1-32011NB-S20S

Specifications

Phase: 3
Volts AC: 230
Amps: 11
IP/NEMA Rating: IP20
Family / Style: DM1
Phase: 3
Amps: 11
Family / Style: DM1
Volts AC: 230
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)