This product may not be available in all locations.
Soft Starter, S801+, 720 Amp, 290 mm, 24 Volt DC
Item #: 2184532
Cat #: S801+V72N3S-MA
UPC: 786689326920
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Soft Starter, S801+, 720 Amp, 290 mm, 24 Volt DC
Overview
Soft Starter, S801+, 720 Amp, 290 mm, 24 Volt DC
The S811+/S801+ line of intelligent technologies soft starters is designed to be the smallest, most compact soft starter in the market today. With this small size, it can easily fit in place of existing soft starter designs, wye-delta starters or across-the-line NEMA and IEC starters. This feature allows easy retrofits of existing motor control centers or enclosures and saves the expense of replacing existing structures or adding a new one to house a soft starter.
Also known as: 786689326920, S801+V72N3S-MA
Specifications
Type: | Soft Starter |
Volts DC: | 24 |
Amps: | 720 |
Size: | 290 mm |
Type: | Soft Starter |
Amps: | 720 |
Volts DC: | 24 |
Size: | 290 mm |
Customer Reviews
No reviews for this product
(0)