This product has been discontinued.
Miniature Incandescent Lamp, T3-1/4, 3W, 12V
Item #: 21845
Cat #: 9727
UPC: 785652972706
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Incandescent Lamp, 3 Watt, 12 Volt, Bulb: T3-1/4 (Tubular), Base: Wedge (W2.1x9.5d)
Overview
Miniature Incandescent Lamp, 3 Watt, 12 Volt, Bulb: T3-1/4 (Tubular), Base: Wedge (W2.1x9.5d)
Also known as: 785652972706, 9727
Specifications
Volts AC: | 12 |
Type: | Miniature, Indicator |
Shape: | T3-1/4 (Tubular) |
Base: | Wedge (W2.1x9.5d) |
Wattage: | 2.100 |
Volts AC: | 12 |
Shape: | T3-1/4 (Tubular) |
Wattage: | 2.100 |
Type: | Miniature, Indicator |
Base: | Wedge (W2.1x9.5d) |
Customer Reviews
No reviews for this product
(0)