4' LED Wrap, 30/40/50K

Item #: 2184056

Cat #: FMLWL-LNK-48-ALO4-8SWW2

UPC: 194995061037

Documents & Guides
4 Ft. LED Wrap, 25-55 Watt, 120V, 80 CRI, 2000-4000 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, Non-Dimmable
Sign In or Register to view pricing and more.

No associated products found.

Overview

4 Ft. LED Wrap, 25-55 Watt, 120V, 80 CRI, 2000-4000 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, Non-Dimmable
An all-in-1, low-profile, linear and narrow wraparound with 18 possible color/lumen configurations standard. Comes with decorative endcaps with integrated linkabillty and a frosted diffuser providing widespread, uniform illumination. Ideal for many applications including corridors, kitchens, breakrooms, utility work areas and stairways.
Also known as: 194995061037, FMLWL-LNK-48-ALO4-8SWW2

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Lumens: 2000, 4000, Selectable
Color Rendering Index (CRI): 80
Size: 4 ft, 48 in
Light Technology: LED
Dimmable: No
Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Color Rendering Index (CRI): 80
Light Technology: LED
Lumens: 2000, 4000, Selectable
Size: 4 ft, 48 in
Dimmable: No

Customer Reviews

3 Overall
(1)
3/5
Justin the electrician - , on 04/20/2023
Not versatile
These can only be connected to a round jbox, there are no provisions to direct wire a cable to it, the wiring compartment inside is really small, and they have to be mounted to a flat surface in order for the cover to snap on. Not good for utility or garage wiring in open ceilings.