Molded Case, Breaker, Power Defense, 3P, 80A, 480VAC, Frame 1, 25kAIC, Thermal Magnetic

Item #: 2184033

Cat #: PDG13F0080TFFJ

UPC: 786679242766

Sign In or Register to view pricing and more.
Documents & Guides
Molded Case, Breaker, Power Defense, Globally Rated, Frame 1, 3-Pole, 80 Amp, 25 kA @ 480 Volt AC, Thermal - Magnetic (Fixed-Fixed) TU, Standard Line and Load

Overview

Molded Case, Breaker, Power Defense, Globally Rated, Frame 1, 3-Pole, 80 Amp, 25 kA @ 480 Volt AC, Thermal - Magnetic (Fixed-Fixed) TU, Standard Line and Load
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 1, Three Pole, 80A, 25Ka/480V, T-M (Fxd-Fxd) Tu, Standard Line And Load (Pdg1X3T125)
Also known as: 786679242766, PDG13F0080TFFJ

Specifications

Mounting: Panel
Poles: 3
Type: Breaker; Molded Case
Amps: 80
Volts AC: 600
Interrupt Rating AC: 25 kA
Mounting: Panel
Type: Breaker; Molded Case
Volts AC: 600
Poles: 3
Amps: 80
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)