Open Adapter, 4" x 4"

Item #: 21840

Cat #: F44GOA

UPC: 783510523107

Sign In or Register to view pricing and more.
Documents & Guides
Wireway Open Adapter, Size/Dims: 4.00x4.00, Material/Finish: Steel/Gray, For NEMA 1 Wireway and 90° Elbow-Tee Cross Fitting.

Overview

Wireway Open Adapter, Size/Dims: 4.00x4.00, Material/Finish: Steel/Gray, For NEMA 1 Wireway and 90° Elbow-Tee Cross Fitting.
Also known as: 783510523107, F44GOA

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 1, IP30
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in

Customer Reviews

No reviews for this product
(0)