-CUT 350AWG 3C 1350ALW URD W/4/0 NEUTRAL TRIPLEX 600V CROSS L

Item #: 2183947

Cat #: 350-350-350-4/0-WESLEYAN-POWERGLIDE-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
-CUT 350AWG 3C 1350ALW URD W/4/0 NEUTRAL TRIPLEX 600V CROSS LINKED POLYETHYLENE CUT REEL

Overview

-CUT 350AWG 3C 1350ALW URD W/4/0 NEUTRAL TRIPLEX 600V CROSS LINKED POLYETHYLENE CUT REEL
Triplex Aluminum 600V URD cable is designed for use in secondary distribution circuits, where installed in duct or direct burial applications. Maximum operating temperature is not to exceed 90°C in wet and dry locations. Voltage rating is 600 volts. As an option, this cable can be provided pre-pulled into duct
Also known as: 350-350-350-4/0-WESLEYAN-POWERGLIDE-CUT

Specifications

Conductors: 3
Color: Black
Length: Cut to Length
Volts AC: 600
Gauge: 350
Jacket: CPE
Material: Aluminum
Conductors: 3
Length: Cut to Length
Gauge: 350
Material: Aluminum
Color: Black
Volts AC: 600
Jacket: CPE

Customer Reviews

No reviews for this product
(0)