Safety Contactor, 65A, 100-250V AC/DC, Electronic Coil, No Standard & 2NO/NC. Aux.

Item #: 2183775

Cat #: 100S-E65KD22C

UPC: 191326905374

Sign In or Register to view pricing and more.
Documents & Guides
Safety Contactor, IEC, 100S, 65 Amp, AC3 Duty, 100 - 250 Volt AC/DC, Electronic Coil, No Standard Contacts & 2 Normally Open, 2 Normally Closed,. Lower Power Auxiliary Contacts

Overview

Safety Contactor, IEC, 100S, 65 Amp, AC3 Duty, 100 - 250 Volt AC/DC, Electronic Coil, No Standard Contacts & 2 Normally Open, 2 Normally Closed,. Lower Power Auxiliary Contacts
Our Bulletin 100-E next generation contactors are available in 9…2650 A sizes, helping to reduce width and weight while saving panel space. The universal electronic AC/DC coil makes selection much easier and offers significant energy savings and direct connection to PLCs for contactors above 100 A.
Also known as: 191326905374, 100S-E65KD22C

Specifications

Amps: 65
Poles: 4
Type: Safety Contactor
Volts DC Control Range: 100 - 250
Volts AC Control Range: 100 - 250
Amps: 65
Type: Safety Contactor
Volts AC Control Range: 100 - 250
Poles: 4
Volts DC Control Range: 100 - 250

Customer Reviews

No reviews for this product
(0)