Slide Dimmer, Fluorescent, Nova, Light Almond

Item #: 218375

Cat #: NFTU-5A-LA

UPC: 027557176484

Sign In or Register to view pricing and more.
Documents & Guides
Nova Slide Fluorescent Dimmer, 120V, 5A, Single-Pole, Small Control, Use with Advance Mark 10 Ballasts, Light Almond

Overview

Nova Slide Fluorescent Dimmer, 120V, 5A, Single-Pole, Small Control, Use with Advance Mark 10 Ballasts, Light Almond
Nova Dimmer, Fluorescent Dimming with Tu-Wire Electronic Ballasts, Single-pole (small control), 5A in light almond
Also known as: 027557176484, NFTU-5A-LA

Specifications

Color: Light Almond
Type: Slide
Amps: 5
Volts AC: 120
Mounting: Surface
Poles: 1
Family / Style: Nova
Light Technology: Fluorescent
Color: Light Almond
Amps: 5
Mounting: Surface
Family / Style: Nova
Type: Slide
Volts AC: 120
Poles: 1
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)