3/4 IN STR SQUEEZE CONN

Item #: 218363

Cat #: 24-34T

UPC: 783126712285

Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type 24 Center Stopped Straight Squeeze Connector, Size: 3/4 IN, Connection: Male NPS Hub X Screw Clamp, Conductor Range: 29/32 - 1-5/64 IN, Malleable Iron, Finish: Zinc Electroplated, Insulated Throat, Dimensions: 1-1/8 IN Length X 1-3/4

Overview

OZ-Gedney Type 24 Center Stopped Straight Squeeze Connector, Size: 3/4 IN, Connection: Male NPS Hub X Screw Clamp, Conductor Range: 29/32 - 1-5/64 IN, Malleable Iron, Finish: Zinc Electroplated, Insulated Throat, Dimensions: 1-1/8 IN Length X 1-3/4
Also known as: 783126712285, 24-34T

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Material: Malleable Iron
Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)