Weatherproof Outlet Box, 2 Gang, (4) 3/4" Outlets, 2.200" Deep, Aluminum Die Cast

Item #: 218359

Cat #: WSL275

UPC: 687855030057

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 1 Gang, (4) 3/4 Inch Threaded Outlets, 2.200 Inch Deep, Aluminum Die Cast, Closure Plugs, Ground Screw and Mounting Lugs Included.

Overview

Weatherproof Outlet Box, 1 Gang, (4) 3/4 Inch Threaded Outlets, 2.200 Inch Deep, Aluminum Die Cast, Closure Plugs, Ground Screw and Mounting Lugs Included.
Also known as: 687855030057, WSL275

Specifications

Gangs: 2
Color: Gray
Depth: 2.200 in
Width: 4.860 in
Cubic Inches: 30.200 in³
Material: Aluminum Die Cast
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 4
Height: 4.520 in
Gangs: 2
Depth: 2.200 in
Cubic Inches: 30.200 in³
Threaded Outlet Diameter: 3/4 in
Height: 4.520 in
Color: Gray
Width: 4.860 in
Material: Aluminum Die Cast
Number of Threaded Outlets: 4

Customer Reviews

No reviews for this product
(0)