4-11/16" Square Cover, 2-Device, Mud Ring, 1" Raised, Drawn

Item #: 218350

Cat #: 857-100

UPC: 687855627929

Sign In or Register to view pricing and more.
Documents & Guides
4-11/16" Square Cover, 2-Device, Mud Ring, 1" Raised, Drawn, Cubic Inches 12.5, Metallic.

Overview

4-11/16" Square Cover, 2-Device, Mud Ring, 1" Raised, Drawn, Cubic Inches 12.5, Metallic.
Also known as: 687855627929, 857-100

Specifications

Gangs: 2
Mounting: Device
Depth: 1 in
Cubic Inches: 12.500 in³
Gangs: 2
Depth: 1 in
Mounting: Device
Cubic Inches: 12.500 in³

Customer Reviews

No reviews for this product
(0)