2" PVC 90° Elbow, 36" Radius, Schedule 40, Gray, Bell End

Item #: 2183313

Cat #: UA9FJB-PS

UPC: 034481183181

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
2 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray, Bell End

Overview

2 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray, Bell End
Also known as: 034481183181, UA9FJB-PS

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 2 in
Angle: 90°
Sweep Radius: 36 in
Type: Schedule 40
Material: PVC
Angle: 90°
Color: Gray
Diameter: 2 in
Sweep Radius: 36 in

Customer Reviews

No reviews for this product
(0)