3" PVC 90° Elbow, 36" Radius, Schedule 40, Gray, Bell End

Item #: 2183312

Cat #: UA9FLB-PS

UPC: 034481183198

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
3 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray, Bell End

Overview

3 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray, Bell End
Also known as: 034481183198, UA9FLB-PS

Specifications

Diameter: 3 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 90°
Sweep Radius: 36 in
Diameter: 3 in
Color: Gray
Angle: 90°
Type: Schedule 40
Material: PVC
Sweep Radius: 36 in

Customer Reviews

No reviews for this product
(0)