4" Octagon Box, 3" Deep, Drawn, Metallic

Item #: 218329

Cat #: OCR3

UPC: 687855640850

Sign In or Register to view pricing and more.
Documents & Guides
4" Octagon Concrete Box, Drawn, Metallic. Depth: 3". Side Knockouts: (4) 1/2" & (4) 3/4". Cubic Inches: 37.0".

Overview

4" Octagon Concrete Box, Drawn, Metallic. Depth: 3". Side Knockouts: (4) 1/2" & (4) 3/4". Cubic Inches: 37.0".
Appleton™ and O-Z/Gedney™ metallic 4" octagon concrete boxes and back plates are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855640850, OCR3

Specifications

Depth: 3 in
Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Diameter: 4 in
Cubic Inches: 37 in³
Depth: 3 in
Mounting: Screw On, Nail On
Diameter: 4 in
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Cubic Inches: 37 in³

Customer Reviews

No reviews for this product
(0)