BALDOR CEWDBM3611T 3HP,1760RPM,3PH

Item #: 2183202

Cat #: CEWDBM3611T

UPC: 781568392898

Documents & Guides
No Documents Available
BLM CEWDBM3611T 3HP 1760RPM 3
Sign In or Register to view pricing and more.

No associated products found.

Overview

BLM CEWDBM3611T 3HP 1760RPM 3
Baldor-Reliance Washdown Duty motors come in a variety of designs to fit the needs of many applications. Choose from White Washdown motors, Paint-free motors, Stainless Steel motors or Food Safe motors to make sure you’re getting the correct level of protection for your specific application. Each design is specifically tailored to different areas and zones within a production environment. We have a solution to keep your motors in service longer, with fewer failures, no matter how harsh the conditions.
Also known as: 781568392898, CEWDBM3611T

Specifications

Phase: 3
Type: AC Motor
Horsepower: 3
Color: White
RPM: 1760
Phase: 3
Horsepower: 3
RPM: 1760
Type: AC Motor
Color: White

Customer Reviews

No reviews for this product
(0)