M18 FUEL™ HTIW w/ Grease Gun Kit

Item #: 2182900

Cat #: 2767-22GR

UPC: 045242783274

Sign In or Register to view pricing and more.
Documents & Guides
M18 FUEL™ HTIW w/ Grease Gun Kit, Includes: M18 FUEL™ 1/2" High Torque Impact Wrench w/ Friction Ring (2767-20), M18™ Cordless 2-Speed Grease Gun (2646-20), (2) M18 REDLITHIUM™ XC5.0 Resistant Battery Packs (48-11-1850R), M18 and M12 Multi-Voltage Charger (48-59-1812) & Contractor Bag

Overview

M18 FUEL™ HTIW w/ Grease Gun Kit, Includes: M18 FUEL™ 1/2" High Torque Impact Wrench w/ Friction Ring (2767-20), M18™ Cordless 2-Speed Grease Gun (2646-20), (2) M18 REDLITHIUM™ XC5.0 Resistant Battery Packs (48-11-1850R), M18 and M12 Multi-Voltage Charger (48-59-1812) & Contractor Bag
Our M18 FUEL™ high torque impact wrench with friction ring eliminates the need to use a pneumatic tool for those stubborn and rusted bolts by delivering 1,000 ft./lbs. of fastening torque and 1,400 ft./lbs. of nut-busting torque. With 2X faster removal speed, our users will be able to get the job done faster and be more productive throughout their day. By providing the industry's most compact cordless high torque impact wrench at 8.39 in. length, this tool allows for more access in tight spaces. 4-Mode drive control with bolt removal mode gives our users the most control over their fasteners. Bolt removal mode gives our users more control when removing fasteners by slowing to 750 RPM once the fastener has been busted loose. Our tool offers quick, tool-free socket changes with a 1/2 in. friction ring anvil. A premium rubber overmold material gives our users ultimate comfort during prolonged use while lasting longer against corrosive materials. Our M18 REDLITHIUM™ XC5.0 Extended Capacity Resistant Battery Packs included provide increased protection against oils, greases, and solvents.
Also known as: 045242783274, 2767-22GR

Specifications

Type: Lithium Battery
Size: 1/2 in
Type: Lithium Battery
Size: 1/2 in

Customer Reviews

No reviews for this product
(0)