4' 14W T8 LED Lamp, 50K

Item #: 2182892

Cat #: S39916

UPC: 045923399169

Documents & Guides
14 Watt T8 LED; 4Ft; 5000K; Medium Bi Pin Base; 50000 Average rated hours; 1800 Lumens; Type B; Ballast Bypass; Single or Double Ended Wiring
Sign In or Register to view pricing and more.

No associated products found.

Overview

14 Watt T8 LED; 4Ft; 5000K; Medium Bi Pin Base; 50000 Average rated hours; 1800 Lumens; Type B; Ballast Bypass; Single or Double Ended Wiring
Satco’s S39916 14-watt LED T8 bulb is an ideal lighting solution for a variety of applications. This easy to install, low maintenance lamp has a 210-degree beam spread and high lumens count for superior illumination. Versatile and functional, this lamp delivers 50,000 hours of natural white light.
Also known as: 045923399169, S39916

Specifications

Lumens: 1800
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Material: Glass
Wattage: 14
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Lumens: 1800
Color Rendering Index (CRI): 82
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)
Standards: DLC Listed (Standard)
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Wattage: 14
Dimmable: No
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)