40W R14 Incandescent Lamp, Frosted

Item #: 218287

Cat #: S4706

UPC: 045923047060

Sign In or Register to view pricing and more.
Documents & Guides
40 Watt R14 Incandescent; Frost; 1500 Average rated hours; 280 Lumens; European Base; 130 Volt; Carded

Overview

40 Watt R14 Incandescent; Frost; 1500 Average rated hours; 280 Lumens; European Base; 130 Volt; Carded
Also known as: 045923047060, S4706

Specifications

Lumens: 280
Shape: R14 (Blown Reflector)
Volts AC: 130
Color: Frosted
Color Rendering Index (CRI): 100
Wattage: 40
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: European Intermediate (E14)
Lumens: 280
Volts AC: 130
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Shape: R14 (Blown Reflector)
Color: Frosted
Wattage: 40
Dimmable: Yes
Base: European Intermediate (E14)

Customer Reviews

No reviews for this product
(0)