
Decora Wallplate, 2-Gang, Nylon, Black
Item #: 21827
Cat #: 80409-NE
UPC: 078477944349
Documents & Guides
2-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoplastic Nylon,device Mount, - Black
Sign In or Register to view pricing and more.
Overview
2-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoplastic Nylon,device Mount, - Black
Standard Size Thermoplastic Nylon Device Mount 2-Gang Decora/GFCI Device Decora Wallplate, Black
Also known as: 078477944349, 80409-NE
Specifications
Gangs: | 2 |
Mounting: | Device |
Size: | Standard |
Type: | GFCI, Decorator |
Color: | Black |
Material: | Nylon |
Gangs: | 2 |
Size: | Standard |
Color: | Black |
Mounting: | Device |
Type: | GFCI, Decorator |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)