AC Drive, PowerFlex 755, with Embedded Ethernet/IP, 415A, 480VAC, 350HP/ND, 300HP/HD

Item #: 2182657

Cat #: 20G14ND415JN0NNNNN

UPC: 191326657464

Sign In or Register to view pricing and more.
Documents & Guides
AC Drive, PowerFlex 755, with Embedded Ethernet/IP, Standard Protection, Forced Air, DC Input with Precharge, Open Type, 415 Amps, 350 Horse Power Normal Duty, 300 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Installed (Preferred), None, Blank (No HIM)

Overview

AC Drive, PowerFlex 755, with Embedded Ethernet/IP, Standard Protection, Forced Air, DC Input with Precharge, Open Type, 415 Amps, 350 Horse Power Normal Duty, 300 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Installed (Preferred), None, Blank (No HIM)
Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.
Also known as: 191326657464, 20G14ND415JN0NNNNN

Specifications

Type: AC Drive
Volts AC: 480
Horsepower: 300, 350
Amps: 415
Size: Frame 7
Type: AC Drive
Horsepower: 300, 350
Size: Frame 7
Volts AC: 480
Amps: 415

Customer Reviews

No reviews for this product
(0)