Reducing Bushing, Threaded, 1-1/4 x 1", Steel

Item #: 21822

Cat #: RB125-100

UPC: 781381654708

Documents & Guides
Reducing Bushing, 1-1/4 - 1 Inch, Threaded - NPT, Bushing Material: Steel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Reducing Bushing, 1-1/4 - 1 Inch, Threaded - NPT, Bushing Material: Steel.
Appleton™ RB Series reducers are explosionproof and dust-ignitionproof. They are designed to reduce conduit entries to a smaller size and are used in threaded rigid and IMC conduit systems.
Also known as: 781381654708, RB125-100, reducing bushing

Specifications

Diameter: 1 in, 1 1/4 in
Material: Steel
Diameter: 1 in, 1 1/4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)