15W PAR30L LED Lamp, 27K

Item #: 218215

Cat #: LED15PAR30LN/DIM/827/FL40

UPC: 046135786563

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, PAR30L, 15 Watt, 120 Volt, Dimmable, 2700K, Base: Medium Screw, 84 CRI, Lumens: 700, Flood 40 Degree, Standard Case Qty: 6 Sylvania Part # 78656

Overview

LED Lamp, PAR30L, 15 Watt, 120 Volt, Dimmable, 2700K, Base: Medium Screw, 84 CRI, Lumens: 700, Flood 40 Degree, Standard Case Qty: 6 Sylvania Part # 78656
Also known as: 046135786563, LED15PAR30LN/DIM/827/FL40

Specifications

Color Rendering Index (CRI): 84
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Wattage: 15
Lumens: 700
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Rendering Index (CRI): 84
Shape: PAR30L (Sealed Beam Long)
Wattage: 15
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 700
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)