Fuse Holder 800VAC 1000VDC UL 14x51 1-Pole IP20

Item #: 218214

Cat #: Z331153

UPC: 782001310882

Documents & Guides
Fuse Holder UltraSafe™ 800VAC 1000VDC UL Fuse size 14x51 1-Pole IP20
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse Holder UltraSafe™ 800VAC 1000VDC UL Fuse size 14x51 1-Pole IP20
The innovative and comprehensive UltraSafe™ range of Mersen fuse-holders. Modular fuse-holders are finger-safe under IEC standards to an IP20 grade of protection, including fuse changing (with the flick of a finger). Modular fuse-holders are available in 1, 2, 3 or 4 poles, with or without visual blown fuse indicator, in UL + IEC version. Multi-pole units can also be field assembled by ordering pin-ties assembly kit. In this size, the range also offers the possibility to use microswitches (supplied with the holders or ordered separately) to allow remote indication. UltraSafe™ range is made of tough and durable thermoplastic or thermoset material.
Also known as: 782001310882, Z331153

Specifications

Diameter: 14 mm
Volts AC: 800
Mounting: DIN Rail
Volts DC: 1000
Poles: 1
Material: Thermoplastic
Amps: 50
Length: 51 mm
Class: A30, A50
Size: 14 x 51 mm
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Diameter: 14 mm
Mounting: DIN Rail
Poles: 1
Amps: 50
Class: A30, A50
Interrupt Rating DC: 50 kA
Volts AC: 800
Volts DC: 1000
Material: Thermoplastic
Length: 51 mm
Size: 14 x 51 mm
Interrupt Rating AC: 50 kA

Customer Reviews

No reviews for this product
(0)