Miniature Incandescent Lamp, T3-1/4, 4W, 12V
Item #: 21821
Cat #: 9728
UPC: 785652972805
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Incandescent Lamp, 4 Watt, 12 Volt, Bulb: T3-1/4 (Tubular), Base: Wedge (W2.1x9.5d)
Overview
Miniature Incandescent Lamp, 4 Watt, 12 Volt, Bulb: T3-1/4 (Tubular), Base: Wedge (W2.1x9.5d)
Also known as: 785652972805, 9728
Specifications
Volts AC: | 12 |
Wattage: | 4 |
Type: | Miniature, Indicator |
Shape: | T3-1/4 (Tubular) |
Base: | Wedge (W2.1x9.5d) |
Volts AC: | 12 |
Type: | Miniature, Indicator |
Base: | Wedge (W2.1x9.5d) |
Wattage: | 4 |
Shape: | T3-1/4 (Tubular) |
Customer Reviews
No reviews for this product
(0)