“Controlled” TR USB Receptacle, A/C, 15A/125 Volt, Black

Item #: 2181972

Cat #: T5633-2E

UPC: 078477329740

Sign In or Register to view pricing and more.
Documents & Guides
Dual Marked "Controlled" Combination Duplex Decora Receptacle And USB Charger Type A-C, 15 Amp 125 Volt, 2 Pole, 3-Wire, NEMA 5-15R, Black

Overview

Dual Marked "Controlled" Combination Duplex Decora Receptacle And USB Charger Type A-C, 15 Amp 125 Volt, 2 Pole, 3-Wire, NEMA 5-15R, Black
Also known as: 078477329740, T5633-2E

Specifications

Color: Black
Type: Tamper-Resistant, USB
Amps: 15
NEMA Configuration: 5-15R
Color: Black
Amps: 15
Type: Tamper-Resistant, USB
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)