Miniature Contactor,12A,IEC,110/120VAC,3NO/1NC Poles, No Auxiliary Contact, Screw Type Terminal

Item #: 218184

Cat #: 100-K12D300

UPC: 662074495993

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Contactor, Screw Type Terminals, 12 Amp, System Control Voltage: 110/120 Volt AC, 3 Normally Open / 1 Normally Closed Main Contacts, No Auxiliary Contact, Screw Type Terminal

Overview

Miniature Contactor, Screw Type Terminals, 12 Amp, System Control Voltage: 110/120 Volt AC, 3 Normally Open / 1 Normally Closed Main Contacts, No Auxiliary Contact, Screw Type Terminal
Our Bulletin 100-K IEC Miniature Contactors are designed for commercial and light industrial applications where panel space is at a premium. These miniature devices, at 45 mm wide, are shallower and have fewer panel depth requirements than standard IEC contactors.
Also known as: 662074495993, 100-K12D300

Specifications

Volts AC Control: 110/120
Amps: 12
Poles: 4
Type: Miniature Contactor
Family / Style: 100-K
Volts AC Control: 110/120
Poles: 4
Family / Style: 100-K
Amps: 12
Type: Miniature Contactor

Customer Reviews

No reviews for this product
(0)