Terminal Block, End Barrier, Gray, for 1492-L4, LG4

Item #: 21817

Cat #: 1492-EBL4

UPC: 662073056904

Documents & Guides
Terminal Block, End Barrier, Gray, 0.08 x 1.37 x 2.44 Inch, for 1492-L4, LG4, 50 in a Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, End Barrier, Gray, 0.08 x 1.37 x 2.44 Inch, for 1492-L4, LG4, 50 in a Package
Rockwell Automation has tested Bulletin 1492 Screw Type and Spring-Clamp Terminal Blocks for SCCRs. These ratings allow terminal blocks to be used in conjunction with fuses, motor protection circuit breakers, and motor circuit protectors in power circuits. When components with SCCRs are used together, the process of obtaining SCCRs for UL 508A electrical panels can be simplified.
Also known as: 662073056904, 1492-EBL4

Specifications

Mounting: Snap On
Family / Style: 1492
Color: Gray
Mounting: Snap On
Color: Gray
Family / Style: 1492

Customer Reviews

No reviews for this product
(0)