This product may not be available in all locations.
![Safety Switch, 100A, 3P, 600VAC, Industrial, Non-Fusible, NEMA 3R Safety Switch, 100A, 3P, 600VAC, Industrial, Non-Fusible, NEMA 3R](https://rexel-cdn.com/products/image.jpg?i=9A606275-790A-4165-AB4E-9B70502B2153&f=420)
Safety Switch, 100A, 3P, 600VAC, Industrial, Non-Fusible, NEMA 3R
Item #: 218152
Cat #: 1494H-DN3N
UPC: 662074659869
Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, 100 Amp, 3-Pole, 600 Volt AC, Industrial Duty, Non-Fusible, NEMA 3R, Painted Metal Enclosre, Door Latch
Overview
Safety Switch, 100 Amp, 3-Pole, 600 Volt AC, Industrial Duty, Non-Fusible, NEMA 3R, Painted Metal Enclosre, Door Latch
Also known as: 662074659869, 1494H-DN3N
Specifications
Poles: | 3 |
Amps: | 100 |
Mounting: | Surface |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 3 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Amps: | 100 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)