16 AWG Lead Wire, Copper, Black, 1000V

Item #: 2181146

Cat #: BEL85210101000

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
16 AWG Low Temp Plastic Lead Wire, Tinned Copper, PVC Insulation, 1000V, Black

Overview

16 AWG Low Temp Plastic Lead Wire, Tinned Copper, PVC Insulation, 1000V, Black
Also known as: BEL85210101000

Specifications

Material: Tinned Copper
Volts AC: 1000
Color: Black
Gauge: 16
Material: Tinned Copper
Color: Black
Volts AC: 1000
Gauge: 16

Customer Reviews

No reviews for this product
(0)