16 AWG Lead Wire, Copper, Red, 1000V

Item #: 2181140

Cat #: BEL85210021000

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
16 AWG Low Temp Plastic Lead Wire, Tinned Copper, PVC Insulation, 1000V, Red

Overview

16 AWG Low Temp Plastic Lead Wire, Tinned Copper, PVC Insulation, 1000V, Red
Also known as: BEL85210021000

Specifications

Color: Red
Material: Tinned Copper
Volts AC: 1000
Conductors: 1
Gauge: 16
Color: Red
Volts AC: 1000
Gauge: 16
Material: Tinned Copper
Conductors: 1

Customer Reviews

No reviews for this product
(0)